Shop NSK
See all product information
Create Account
2205 2RSTN, 2200 Series SelfAligning Ball Bearing
- Mfr # 2205 2RSTN
- Zoro # G007378048
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Outer Ring Width
18mm
Outside Diameter
52mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2205 2RSTN
- Zoro #
- G007378048
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
Dimensions
- Outer Ring Width
- 18mm
- Outside Diameter
- 52mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.