Shop NSK
See all product information
Create Account
22317H E4 C3, Spherical Roller Bearing
- Mfr # 22317H E4 C3
- Zoro # G507379460
product price:Â
$
511.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Bore Dia. (In.)
3.3465 in
Outside Dia. (In.)
7.0866 in
Width (In.)
2.3622 in
Cage Material
P - Plastic Molded Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 22317H E4 C3
- Zoro #
- G507379460
- UPC #
- -
- Country of Origin
- Japan
- Type
- C - Cylindrical Bore
- Cage Material
- P - Plastic Molded Cage
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Series
- No Seal
Dimensions
- Bore Dia. (In.)
- 3.3465 in
- Outside Dia. (In.)
- 7.0866 in
- Width (In.)
- 2.3622 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.