23044CAMKE4C3 S11, Spherical Roller Bearing, 23044CAMKE4C3 S11
- Mfr # 23044CAMKE4C3 S11
- Zoro # G607140250
product price:Â
$
2,711.99
/ea
Free Shipping & Returns
Key Features
Type
K - 1:12 Tapered Bore (Standard for Most Types)
Bore Dia. (In.)
8.6614 in
Outside Dia. (In.)
13.3858 in
Width (In.)
3.5433 in
Cage Material
M - Brass Cage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 23044CAMKE4C3 S11
- Zoro #
- G607140250
- UPC #
- -
- Country of Origin
- Japan
- Type
- K - 1:12 Tapered Bore (Standard for Most Types)
- Cage Material
- M - Brass Cage
- Lubrication
- W33 - Lubrication Groove and 3 Holes
- Series
- No Seal
Dimensions
- Bore Dia. (In.)
- 8.6614 in
- Outside Dia. (In.)
- 13.3858 in
- Width (In.)
- 3.5433 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.