3307BTNGC3 AR3N5, 300 Double Row 33005300 Ball Bearing
- Mfr # 3307BTNGC3 AR3N5
- Zoro # G707378614
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Type
C - Cylindrical Bore
Cage Material
Plastic
Lubricant Material
Standard Lubrication
Outside Diameter Tolerance
Standard
Bore Diameter
1.378 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 3307BTNGC3 AR3N5
- Zoro #
- G707378614
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Plastic
- Lubricant Material
- Standard Lubrication
- Seal Type
- No Seal
Dimensions
- Outside Diameter Tolerance
- Standard
- Bore Diameter
- 1.378 in
- Outside Diameter
- 3.1496 in
- Outer Ring Width
- 1.374 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.