Shop NSK
See all product information
5200ZZ, 200 Double Row 32005200 Ball Bearing
Mfr # 5200ZZ
Zoro # G407376682
product price:Â $56.45
/eaKey Features
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
Cylindrical Bore
Bore Dia.
0.3937 in
Outside Dia.
1.1811 in
Width
0.563 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 5200ZZ
- Zoro #
- G407376682
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Dia.
- 0.3937 in
- Outside Dia.
- 1.1811 in
- Width
- 0.563 in
- Outside Dia. Tolerance
- Standard
Details
- Item
- Radial Ball Bearing
- Seal/Shield Type
- ZZ/2Z - Steel Seal on Two Sides
- Type
- Cylindrical Bore
- Cage Material
- Steel
- Lubrication
- Standard Lubrication
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.