
6000 Series, Single Row, Deep Groove Radial Ball Brng <=90mm; 20mm ID x 42mm OD x 12mm W; Shielded
Mfr # 6004 ZZ NR
Zoro # G810431930
product price:Â $43.99
/eaKey Features
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Bore Dia.
0.7874 in
Type
Cylindrical Bore
Outside Dia.
1.6535 in
Width
0.4724 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6004 ZZ NR
Zoro #
G810431930
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
0.7874 in
Outside Dia.
1.6535 in
Width
0.4724 in
Details
Item
Radial Ball Bearing
Seal/Shield Type
ZZ/2Z - Steel Seal on Two Sides
Type
Cylindrical Bore
Cage Material
Steel
Lubrication
Standard Lubrication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.