6010ZCM, 6000 Series Single Row Deep Groove Ball Bearing
- Mfr # 6010ZCM
- Zoro # G607375942
product price:Â
$
62.99
/ea
Key Features
Type
C - Cylindrical Bore
Cage Material
Steel
Bore Diameter
1.9685 in
Lubricant Material
Standard Lubrication
Outside Diameter
3.1496 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
- MFR #
- 6010ZCM
- Zoro #
- G607375942
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1.9685 in
- Outside Diameter
- 3.1496 in
- Outer Ring Width
- 0.6299 in
Details
- Item
- Radial Ball Bearing
- Type
- C - Cylindrical Bore
- Cage Material
- Steel
- Lubricant Material
- Standard Lubrication
- Seal Type
- Z - Steel Seal on One Side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.