6320ZZ, 6300 Series Single Row Deep Groove Ball Bearing

  • Mfr # 6320ZZ

  • Zoro # G907376649


product price:  $697.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Radial
Outside Dia.
215 mm
Width
47 mm
Ball Material
Steel
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6320ZZ
Zoro #
G907376649
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia.
215 mm
Width
47 mm

Details

Item
Radial Ball Bearing
Bearing Type
Radial
Ball Material
Steel
Cage Material
Pressed Steel
Seal Material
Metal
Bearing Seal Type
Non-Contact Seals
Type
Deep Groove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.