7219BYG, Angular Contact Ball Bearing, 7219BYG
- Mfr # 7219BYG
- Zoro # G207141183
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40°
Outside Dia.
170 mm
Width
32 mm
Cage Material
Stamped Brass; Steel
Type
Round Bore
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 7219BYG
- Zoro #
- G207141183
- UPC #
- -
- Country of Origin
- Japan
- Contact Angle (Degree)
- 40°
- Cage Material
- Stamped Brass; Steel
- Type
- Round Bore
- Static Load Capacity (Lb.)
- 21200 lbf
- Bearing Type
- Angular Contact
- Seal Material
- None
- Bearing Material
- Steel
- Lubrication
- Oil Preservative
Dimensions
- Outside Dia.
- 170 mm
- Width
- 32 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.