
Cylindrical Roller Bearing - Metric
Mfr # NU209E
Zoro # G310432505
product price: $85.35
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
0.748 in
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
NU209E
Zoro #
G310432505
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
0.748 in
Details
Cage Material
S - Steel or Standard Cage
Type
C - Cylindrical Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.