
Deep Groove Radial Ball Bearing, Double Sealed, 1 in Dia
Mfr # R16VVC3
Zoro # G612499138
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Type
Deep Groove
Closure
Double Sealed
Bore Diameter
1 in
Outside Diameter
3-1/2 in
Cage Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R16VVC3
Zoro #
G612499138
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
1 in
Outside Diameter
3-1/2 in
Outer Ring Width
1/2 in
Details
Item
Radial Ball Bearing
Type
Deep Groove
Closure
Double Sealed
Cage Material
Steel
Maximum Speed
15000 rpm
Static Radial Load Capacity
1310 lbf
Dynamic Radial Load Capacity
2270 lbf
Maximum Temperature
-10 to +110°C
System of Measurement
Inch
Description
Single Row Ball Bearing; 1 in. Bore; 2 in. Outside Diameter; 1/2 in. Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.