Deep Groove Radial Ball Bearing, Double Sealed, 25 mm Dia

  • Mfr # 6005VV C3

  • Zoro # G107378603


product price:  $37.99
/ea

Key Features

Static Radial Load Capacity
1310 lbf
Bearing Material
Steel
Bore Diameter
25 mm
Maximum Speed
18000 rpm
Outside Diameter
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6005VV C3
Zoro #
G107378603
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
25 mm
Outside Diameter
47 mm
Outer Ring Width
12 mm

Details

Static Radial Load Capacity
1310 lbf
Bearing Material
Steel
Maximum Speed
18000 rpm
Seal Type
Two Non-Contact Seals
Item
Radial Ball Bearing
Dynamic Radial Load Capacity
2380 lbf
Type
Deep Groove
Closure
Double Sealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.