Deep Groove Radial Ball Bearing, Double Sealed, 30 mm Dia

  • Mfr # 6206VVNR C3

  • Zoro # G009118666


product price:  $28.19
/ea

Key Features

Seal Type
Two Non-Contact Seals
Bearing Material
Steel
Maximum Speed
12000 rpm
Outer Ring Width
16 mm
Bore Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6206VVNR C3
Zoro #
G009118666
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
16 mm
Bore Diameter
30 mm
Outside Diameter
62 mm

Details

Item
Radial Ball Bearing
Seal Type
Two Non-Contact Seals
Bearing Material
Steel
Maximum Speed
12000 rpm
Dynamic Radial Load Capacity
4600 lbf
Static Radial Load Capacity
2540 lbf
Type
Deep Groove
Closure
Double Sealed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.