Deep Groove Radial Ball Bearing, Double Sealed, 30 mm Dia

  • Mfr # 6206VVNRC3

  • Zoro # G007382083


product price:  $29.55
/ea

Key Features

Seal Type
Two Non-Contact Seals
Bearing Material
Steel
Outside Diameter
62 mm
Closure
Double Sealed
Static Radial Load Capacity
2540 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6206VVNRC3
Zoro #
G007382083
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
62 mm
Outer Ring Width
16 mm
Bore Diameter
30 mm

Details

Seal Type
Two Non-Contact Seals
Bearing Material
Steel
Item
Radial Ball Bearing
Closure
Double Sealed
Static Radial Load Capacity
2540 lbf
Dynamic Radial Load Capacity
4600 lbf
Type
Deep Groove
Maximum Speed
12000 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.