Deep Groove Radial Ball Bearing, Double Sealed, 60 mm Dia

  • Mfr # 6212DDUC3

  • Zoro # G607378073


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Maximum Speed
3800 rpm
Outer Ring Width
22 mm
Dynamic Radial Load Capacity
52500 N
Closure
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6212DDUC3
Zoro #
G607378073
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
22 mm
Outside Diameter
110 mm
Bore Diameter
60 mm
Fillet Radius
1.5 mm

Details

Type
Deep Groove
Maximum Speed
3800 rpm
Dynamic Radial Load Capacity
52500 N
Item
Radial Ball Bearing
Closure
Double Sealed
Cage Material
Steel
Maximum Temperature
-10 to +100°C
Static Radial Load Capacity
36000 N

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.