Deep Groove Radial Ball Bearing, Double Sealed, 80 mm Dia

  • Mfr # 6016DDU

  • Zoro # G207382197


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Width
22 mm
Closure
Double Sealed
Bore Diameter
80 mm
Outside Diameter
125 mm
Type
Deep Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6016DDU
Zoro #
G207382197
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
22 mm
Bore Diameter
80 mm
Outside Diameter
125 mm

Details

Item
Radial Ball Bearing
Closure
Double Sealed
Type
Deep Groove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.