Deep Groove Radial Ball Bearing, Double Sealed, 80 mm Dia

  • Mfr # 6216DDUC3

  • Zoro # G907375574


product price:  $246.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
140 mm
Type
Deep Groove
Closure
Double Sealed
Outer Ring Width
26 mm
Bore Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6216DDUC3
Zoro #
G907375574
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
140 mm
Outer Ring Width
26 mm
Bore Diameter
80 mm

Details

Type
Deep Groove
Closure
Double Sealed
Item
Radial Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.