Deep Groove Radial Ball Bearing, Double Sealed, 80 mm Dia

  • Mfr # 6216VVC3

  • Zoro # G810428534


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Static Radial Load Capacity
11900 lbf
Type
Deep Groove
Outside Diameter
140 mm
Seal Type
Two Non-Contact Seals
Maximum Speed
5300 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6216VVC3
Zoro #
G810428534
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
140 mm
Bore Diameter
80 mm
Outer Ring Width
26 mm

Details

Static Radial Load Capacity
11900 lbf
Type
Deep Groove
Seal Type
Two Non-Contact Seals
Maximum Speed
5300 rpm
Closure
Double Sealed
Dynamic Radial Load Capacity
17200 lbf
Item
Radial Ball Bearing
Bearing Material
Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.