Deep Groove Radial Ball Bearing, Double Shielded, 70 mm Dia

  • Mfr # 6314ZZ C3

  • Zoro # G707376184


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Outer Ring Width
35 mm
Maximum Temperature
-10 to +110°C
Closure
Double Shielded
Static Radial Load Capacity
68000 N
Type
Deep Groove
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6314ZZ C3
Zoro #
G707376184
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
35 mm
Fillet Radius
2.1 mm
Outside Diameter
150 mm
Bore Diameter
70 mm

Details

Maximum Temperature
-10 to +110°C
Closure
Double Shielded
Static Radial Load Capacity
68000 N
Type
Deep Groove
Dynamic Radial Load Capacity
104000 N
Item
Radial Ball Bearing
Maximum Speed
5300 rpm
Cage Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.