Deep Groove Radial Ball Bearing, Open, 50 mm Dia

  • Mfr # 6310 C3

  • Zoro # G207378787


product price:  $76.19
/ea
Free Shipping & Returns

Key Features

Type
Deep Groove
Cage Material
Steel
Outer Ring Width
27 mm
Maximum Speed
7500 rpm
Closure
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6310 C3
Zoro #
G207378787
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
27 mm
Outside Diameter
110 mm
Bore Diameter
50 mm

Details

Type
Deep Groove
Cage Material
Steel
Maximum Speed
7500 rpm
Closure
Open
Dynamic Radial Load Capacity
62000 N
Item
Radial Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.