Deep Groove Radial Ball Bearing, Single Sealed, 17 mm Dia

  • Mfr # 6003VC3

  • Zoro # G107377859


product price:  $24.25
/ea

Key Features

Outside Diameter
35 mm
Cage Material
Steel
Bore Diameter
17 mm
Closure
Single Sealed
Dynamic Radial Load Capacity
6000 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003VC3
Zoro #
G107377859
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
35 mm
Bore Diameter
17 mm
Fillet Radius
0.3 mm
Outer Ring Width
10 mm

Details

Cage Material
Steel
Closure
Single Sealed
Dynamic Radial Load Capacity
6000 N
Maximum Temperature
250°F
Item
Radial Ball Bearing
Static Radial Load Capacity
3250 N
Maximum Speed
22000 rpm
Type
Deep Groove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.