
Deep Groove Radial Ball Bearing, Single Shielded, 30 mm Dia
Mfr # 6206VC3
Zoro # G010427825
product price:Â $21.59
/eaKey Features
Dynamic Radial Load Capacity
4600 lbf
Bearing Material
Steel
Bore Diameter
30 mm
Maximum Speed
12000 rpm
Closure
Single Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
6206VC3
Zoro #
G010427825
UPC #
-
Country of Origin
Japan
Dimensions
Bore Diameter
30 mm
Outer Ring Width
16 mm
Outside Diameter
62 mm
Details
Dynamic Radial Load Capacity
4600 lbf
Bearing Material
Steel
Maximum Speed
12000 rpm
Closure
Single Shielded
Static Radial Load Capacity
2540 lbf
Type
Deep Groove
Item
Radial Ball Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.