Deep Groove Radial Ball Bearing, Single Shielded, 35 mm Dia

  • Mfr # 6307VC3

  • Zoro # G407377870


product price:  $50.65
/ea

Key Features

Outside Diameter
80 mm
Closure
Single Shielded
Bore Diameter
35 mm
Type
Deep Groove
Outer Ring Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6307VC3
Zoro #
G407377870
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
80 mm
Bore Diameter
35 mm
Outer Ring Width
21 mm

Details

Closure
Single Shielded
Item
Radial Ball Bearing
Type
Deep Groove

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.