Deep Groove Radial Ball Bearing, Single Shielded, 90 mm Dia

  • Mfr # 6218Z C3

  • Zoro # G307376263


product price:  $277.99
/ea
Free Shipping & Returns

Key Features

Dynamic Radial Load Capacity
96000 N
Cage Material
Steel
Type
Deep Groove
Outside Diameter
160 mm
Bore Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6218Z C3
Zoro #
G307376263
UPC #
-
Country of Origin
Japan

Dimensions

Outside Diameter
160 mm
Bore Diameter
90 mm
Outer Ring Width
30 mm

Details

Item
Radial Ball Bearing
Dynamic Radial Load Capacity
96000 N
Cage Material
Steel
Type
Deep Groove
Closure
Single Shielded
Maximum Speed
4800 rpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.