Shop NSK
See all product information
Create Account
Mounted Unit Cast Iron
- Mfr # UCFL208-24
- Zoro # G721912641
product price:Â
$
67.95
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
6.89 in
Overall Height
3.937 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- UCFL208-24
- Zoro #
- G721912641
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Material
- Alloy Steel
- Number of Mount Holes
- 2
- Item
- Flange Mount Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6.89 in
- Overall Height
- 3.937 in
- Bore Diameter
- 1-1/2 in
- Flange Thickness
- 0.551 in
- Mount Hole Center-to-Center Length
- 5.672 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.