This item is Discontinued.

Nsk Spherical Roller Bearing 22207 C E4 S11

Spherical Roller Bearing (Discontinued)

  • Mfr # 22207 C E4 S11
  • Zoro # G409113971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
22207 C E4 S11
Zoro #
G409113971
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
1.378 in
Outside Dia. (In.)
2.8346 in
Width (In.)
0.9055 in

Details

Type
C - Cylindrical Bore
Cage Material
S - Steel or Standard Cage
Lubrication
W33 - Lubrication Groove and 3 Holes
Series
No Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.