
Super Precision.- 7000 Series Angular Contact Bearing Single
Mfr # 7204CTRSULP3
Zoro # G510417593
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
15 degrees
Bore Dia.
0.7874 in
Outside Dia.
1.8504 in
Width
0.5512 in
Cage Material
TB - Hard Fiber Cage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Product Information
MFR #
7204CTRSULP3
Zoro #
G510417593
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
0.7874 in
Outside Dia.
1.8504 in
Width
0.5512 in
Details
Contact Angle (Degree)
15 degrees
Cage Material
TB - Hard Fiber Cage
Lubrication
Standard Lubrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.