Zoro Homepage

Super Precision.- 7200 Series Angular Contact Bearing Duplex

  • Mfr # 7214A5TRDUMP4Y

  • Zoro # G409121037


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Contact Angle (Degree)
25 Degree
Bore Dia.
2.756 Inch / 70 Millimeter
Outside Dia.
4.921 Inch / 125 Millimeter
Width
1.89 Inch / 48 Millimeter
Cage Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
7214A5TRDUMP4Y
Zoro #
G409121037
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.756 Inch / 70 Millimeter
Outside Dia.
4.921 Inch / 125 Millimeter
Width
1.89 Inch / 48 Millimeter

Details

Contact Angle (Degree)
25 Degree
Cage Material
Phenolic
Bearing Material
Steel
Standard Preload (N)
Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.