Zoro Homepage

Circuit Breaker, 20A, 250V AC

  • Mfr # 2694111

  • Zoro # G609843289


product price: $52.15
/ea

Key Features

Amps
20A
AC Voltage Rating
250V AC
Terminal Connection
Blade
DC Voltage Rating
28V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2694111
Zoro #
G609843289
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Amps
20A
AC Voltage Rating
250V AC
Terminal Connection
Blade
DC Voltage Rating
28V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.