Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGA, 1, Ceramic

  • Mfr # 5477351

  • Zoro # G1924721


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5477351
Zoro #
G1924721
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGA 120404 T01025
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
No
For Use With
Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12, PCLNR1620X43N, PCLNR/L2020K43, PCLNR/L2525M43
Cast Iron (K) Compatibility
Yes
ANSI Number
CNGA431T0425 HC2
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
4
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Measurement System
Fractional Inch
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Cutting Application
Finishing
ANSI Code
CNGA431T0425 HC2
Shape
Rhombic
Insert Holding Type
Straight Hole
Manufacturer Grade
HC2
Included Angle
80 Degrees
Material
Ceramic
Style
CNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA431T0425 HC2, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.