Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGA, 2, Ceramic

  • Mfr # 5131206

  • Zoro # G0171215


product price: $13.65
/ea
Sold in multiples of 10 for $136.50

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5131206
Zoro #
G0171215
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
ZC4
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGA 120408 Z02025
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw Clamp
No. of Edges
4
Hardened (H) Compatibility
Yes
For Use With
Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12, PCLNR/L1620X43N,and PCLNR/L2020K43, PCLNR/L2525M43
Cast Iron (K) Compatibility
Yes
ANSI Number
CNGA432Z0825 ZC4
Coating
Tin
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Relief Angle
0 Degrees
Cutting Application
Finishing
Shape
Rhombic
ANSI Code
CNGA432Z0825 ZC4
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Material - Machining
Ceramic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiN
Manufacturer Grade
ZC4
Insert Holding Type
Straight Hole
Material
Ceramic
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNGA432Z0825 ZC4, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.