Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGG, 2, Ceramic

  • Mfr # 5532544

  • Zoro # G0171179


product price: $21.15
/ea
Sold in multiples of 10 for $211.50

Key Features

Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5532544
Zoro #
G0171179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
ZC7
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGG 120408 Z01030 AG
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
ANSI Number
CNGG432-ZNCGAG ZC7
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
For Use With
Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12, PCLNR 1620X43N, PCLNR/L2020K43, PCLNR/L2525M43
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Coating
Tin
Clearance Angle
0 Degrees
Chip-Breaker Code
AG
Finish - Machining
TiN
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Cutting Application
Finishing
ANSI Code
CNGG432-ZNCGAG ZC7
Manufacturer Grade
ZC7
Included Angle
80 Degrees
Material - Machining
Ceramic
Shape
Rhombic
Material
Ceramic
Style
CNGG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code AG, Inscribed Circle 1/2 in, TiN, ANSI Code CNGG432-ZNCGAG ZC7, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.