Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNGX, 2, Ceramic

  • Mfr # 5671524

  • Zoro # G0171160


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
CNGX
Inscribed Circle
4
Insert Size
452
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5671524
Zoro #
G0171160
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
452
Corner Radius
2
Insert Thickness
0.3125"
Nose Radius
0.031"
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGX
Inscribed Circle
4
Chip-Breaker
No
Grade
SX6
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGX 120708 T02020
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
No. of Edges
4
Non Ferrous (N) Compatibility
No
ANSI Number
CNGX452T0820DP5 SX6
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
No
For Use With
Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, CCLNR/L 164 CX, CCLNR/L 204 CX, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12
Hardened (H) Compatibility
No
ANSI Code
CNGX452T0820DP5 SX6
Material - Machining
Ceramic
Cutting Application
Finishing
Number of Cutting Edges
4
Included Angle
80 Degrees
Insert Holding Type
Screw
Clearance Angle
0 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Manufacturer Grade
SX6
Material
Ceramic
Style
CNGX
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGX452T0820DP5 SX6, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.