Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNGX, 4, Ceramic

  • Mfr # 5671649

  • Zoro # G0171151


product price: $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Shape
Diamond
Insert Style
CNGX
Inscribed Circle
4
Insert Size
454
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5671649
Zoro #
G0171151
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
454
Corner Radius
4
Nose Radius
0.063"
Insert Thickness
0.3125"
Thickness
5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGX
Inscribed Circle
4
Chip-Breaker
No
Grade
SX6
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
CNGX 120716 T02020
No. of Edges
4
Relief Angle
0 Degrees
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
ANSI Number
CNGX454T0820DP5 SX6
For Use With
Mfr. No. WCLNR/L16-4D, WCLNR/L20-4D, WCLNR/L2525M12, WCLNR/L3225P12, CCLNR/L 164 CX, CCLNR/L 204 CX, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12
ANSI Code
CNGX454T0820DP5 SX6
Manufacturer Grade
SX6
Measurement System
Fractional Inch
Material - Machining
Ceramic
Included Angle
80 Degrees
Shape
Rhombic
Number of Cutting Edges
4
Insert Holding Type
Screw
Cutting Application
Finishing
Clearance Angle
0 Degrees
Material
Ceramic
Application
Finishing
Style
CNGX

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGX454T0820DP5 SX6, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.