Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNGA, 2, Ceramic

  • Mfr # 5485503

  • Zoro # G0171188


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5485503
Zoro #
G0171188
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
ZC7
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
DNGA 120408 T01025
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Coating
Tin
ANSI Number
DNGA432T0425 ZC7
Stainless (M) Compatibility
No
For Use With
Mfr. No. WDJNR/L 16-4D, WDJNR/L 20-4D, WDJNR/L 2525M15, WDJNR/L 3223P15, WDHNR/L 2525M15, WDNNN2525M15, S32S-WDUNR/L15, S40T-WDUNR/L15, PDJNR1625X-N , PDJNR/L 2020K43, PDJNR2525M43
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Included Angle
55 Degrees
Cutting Application
Finishing
ANSI Code
DNGA432T0425 ZC7
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiN
Number of Cutting Edges
4
Shape
Rhombic
Material - Machining
Ceramic
Manufacturer Grade
ZC7
Material
Ceramic
Application
Finishing
Style
DNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNGA432T0425 ZC7, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.