Zoro Homepage

Indexable Turning Toolholder, Round, RCGX, RPGX

  • Mfr # 5732441

  • Zoro # G0171090


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Round
Insert Style
RCGX, RPGX
Insert Size
45.
Cutting Direction
Neutral
Shank Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5732441
Zoro #
G0171090
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
45.
Shank Width
1 in
Shank Height
1 in
Overall Length
6 in

Details

Item
Indexable Turning Toolholder
Insert Shape
Round
Insert Style
RCGX, RPGX
Cutting Direction
Neutral
Side Cutting Edge Angle
0 Degrees
Insert Holding Type
Top Clamp
Offset Shank
No
ANSI Code
VRAON16-4D
Toolholder Style
VRAO
Compatible Hardware
Clamp CL4RV, Clamp Screw SC40F-12, Shim Screw SC06C-10, Shim SM4RV
Insert Inscribed Circle
1/2 in

Description

Indexable Turning Toolholder, VRAO, Insert Style RCGX, RPGX, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.