Zoro Homepage

Square Turning Insert, Square, 3, SCGW, 3, Ceramic

  • Mfr # 5731161

  • Zoro # G0171145


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Square
Insert Style
SCGW
Inscribed Circle
3
Insert Size
32.53
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5731161
Zoro #
G0171145
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.53
Corner Radius
3
Insert Thickness
0.1562"
Nose Radius
0.047"
Mounting Hole Dia.
0.173"
Thickness
3/8 in

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGW
Inscribed Circle
3
Chip-Breaker
No
Grade
SX1
Insert Material
Ceramic
Insert Application
Finishing
Rake
Positive
ISO Number
SCGW 09T312 T01020
Relief Angle
7 Degrees
For Use With
Boring Bars
ANSI Number
SCGW32.53T0420 SX1
No. of Edges
4
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp screw
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Cutting Direction
Neutral
Included Angle
90 Degrees
Number of Cutting Edges
4
Cutting Application
Finishing
Material - Machining
Ceramic
ANSI Code
SCGW32.53T0420
Manufacturer Grade
SX1
Clearance Angle
7 Degrees
Shape
Square
Measurement System
Fractional Inch
Material
Ceramic

Description

Square Turning Insert, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.