Square Turning Insert, Square, 4, SNGN, 4, Ceramic
Mfr # 5596556
Zoro # G2616096
product price: $6.49
/eaSold in multiples of 10 for $64.90
Key Features
Insert Shape
Square
Insert Style
SNGN
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5596556
Zoro #
G2616096
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
434
Corner Radius
4
Insert Thickness
0.1875"
Nose Radius
0.063"
Thickness
3/16 in
Description
Square Turning Insert, Inscribed Circle 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.