Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0312 in, Ceramic

  • Mfr # 5357819

  • Zoro # G1924706


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5357819
Zoro #
G1924706
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
TNGA 160408 T01025
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
For Use With
Mfr. No. WTGNR/L 2525M16, WTFNR/L 2525M16, PTXN, PTAN, PTLN, DS-PTX, DS-PTX..-ACH
ANSI Number
TNGA332T0425 HC2
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
6
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Secondary Material Application ISO Code
H
Shape
Triangle
Finish - Machining
Al2O3+TiC
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Cutting Application
Finishing
ANSI Code
TNGA332T0425 HC2
Cutting Edge
Chamfered
Material - Machining
Ceramic
Clearance Angle
0 Degrees
Manufacturer Grade
HC2
Primary Material Application ISO Code
K
Included Angle
60 Degrees
Primary Material Application
Cast Iron
Material
Ceramic

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.