Zoro Homepage

Triangle Turning Insert, Triangle, 3/8 in, TNGA, 0.0468 in, Ceramic

  • Mfr # 5344700

  • Zoro # G1924697


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Key Features

Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Insert Size
333
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5344700
Zoro #
G1924697
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
0.0468 in
Mounting Hole Dia.
0.150"
Insert Thickness
2.25"
Nose Radius
0.047"
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNGA
Inscribed Circle
3/8 in
Chip-Breaker
No
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
TNGA 160412 T01025
ANSI Number
TNGA333T0425 HC2
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
For Use With
Mfr. No. WTGNR/L 2525M16, WTFNR/L 2525M16, PTXN, PTAN, PTLN, DS-PTX, DS-PTX..-ACH
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
No. of Edges
6
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Clearance Angle
0 Degrees
Cutting Edge
Chamfered
Secondary Material Application ISO Code
H
Secondary Material Application
Hardened Steel
Measurement System
Fractional Inch
Cutting Application
Finishing
Primary Material Application
Cast Iron
ANSI Code
TNGA333T0425 HC2
Material - Machining
Ceramic
Manufacturer Grade
HC2
Insert Holding Type
Straight Hole
Finish - Machining
Al2O3+TiC
Included Angle
60 Degrees
Shape
Triangle
Primary Material Application ISO Code
K
Material
Ceramic

Description

Triangle Turning Insert, Inscribed Circle 3/8 in, Al2O3+TiC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.