Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Turning Insert, Triangle, 3/8 in, TPGR, 0.0312 in, Cermet

  • Mfr # 5770599

  • Zoro # G2616087


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Triangle
Insert Style
TPGR
Inscribed Circle
3/8 in
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5770599
Zoro #
G2616087
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
0.0312 in
Insert Thickness
0.125"
Nose Radius
0.031"
Thickness
0.125 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGR
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
XT3
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
TPGR 160308 FNAF1
Cast Iron (K) Compatibility
Yes
ANSI Number
TPGR322FN(AF1) XT3
Stainless (M) Compatibility
Yes
No. of Edges
3
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P)
For Use With
Mfr. No. ID Tooling No Holders in catalog
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Material - Machining
Cermet
Included Angle
60 Degrees
Number of Cutting Edges
3
Cutting Application
Finishing
Cutting Edge
Sharp Edge
Measurement System
Fractional Inch
Clearance Angle
11 Degrees
ANSI Code
TPGR322FN(AF1) XT3
Chip-Breaker Code
AF1
Shape
Triangle
Manufacturer Grade
HC2
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code AF1, Inscribed Circle 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.