Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntk Turning Insert, Round, 0.500 in, RNGN, Ceramic 5238266

Turning Insert, Round, 0.500 in, RNGN, Ceramic (Discontinued)

  • Mfr # 5238266
  • Zoro # G0171230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5238266
Zoro #
G0171230
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Insert Thickness
0.1875"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
0.500 in
Grade
SX1
Workpiece Compatibility
Cast Iron (K)
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
Mounting Style
Screw Clamp
For Use With
Mfr. No. CRGNR/L 164 CD, CRGNR/L 204 CD, S50-CRGNR-32-4, S50-CRGNR-40-4
ISO Number
RNGN 120400 T02025
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
No. of Edges
8
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
RNG43T0825 SX1
Steel (P) Compatibility
No
Application
Finishing
Style
RNGN

Description

Turning Insert, Inscribed Circle 0.500 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.