Zoro Homepage

Turning Insert, Round, 4, RCGX, Ceramic

  • Mfr # 5469465

  • Zoro # G0171127


product price: $20.95
/ea

Key Features

Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
4
Insert Size
104
Grade
ZC4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5469465
Zoro #
G0171127
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
104
Insert Thickness
0.312"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
4
Grade
ZC4
Insert Material
Ceramic
Insert Application
Finishing
Rake
Positive
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
For Use With
Mfr. No. VRAOR/L 16-4D, VRAOR/L 20-4D, VRAOR/L 24-4E, VRAON 16-4D, VRAON 20-4D, VRAON 24-4E
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Steel (P) Compatibility
No
Hardened (H) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
RCGX104T1625 ZC4
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Coating
Tin
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.