Zoro Homepage

Turning Insert, Round, 4, RNGN, Ceramic

  • Mfr # 5637855

  • Zoro # G0171109


product price: $25.19
/ea
Sold in multiples of 10 for $251.90

Key Features

Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
4
Insert Size
45
Grade
WA1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5637855
Zoro #
G0171109
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
45
Insert Thickness
3.75"'

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
4
Grade
WA1
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
RNGN 120700 T00520
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
ANSI Number
RNG45T0220 WA1
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
No. of Edges
8
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H), Super Alloy (S)
For Use With
Mfr. No. CRGNR/L 164 CD, CRGNR/L 204 CD, S50-CRGNR-32-4, S50-CRGNR-40-4, RNIW200S075R03, RNIW250S075R04, RNIW300S100R05, RNIW400S125R06, JRNMW050S220R03, JRNMW080S063S220R04, JRNMW080S254R05
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Primary Material Application
Cast Iron, Nickel, Titanium
Primary Material Application ISO Code
K, S
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.