Zoro Homepage

Turning Insert, Round, 4, RNGN, Ceramic

  • Mfr # 5730239

  • Zoro # G1924715


product price: $10.55
/ea
Sold in multiples of 10 for $105.50

Key Features

Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
4
Insert Size
43
Grade
HC2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730239
Zoro #
G1924715
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
43
Insert Thickness
0.1875"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RNGN
Inscribed Circle
4
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Negative
ISO Number
RNGN 120400 T01225
Non Ferrous (N) Compatibility
No
For Use With
Mfr. No. CRGNR/L 164 CD, CRGNR/L 204 CD, S50-CRGNR-32-4, S50-CRGNR-40-4
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw Clamp
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RNG43T0525 HC2
Hardened (H) Compatibility
Yes
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.