Zoro Homepage

Turning Insert, Round, 6, RCGX, Ceramic

  • Mfr # 5362645

  • Zoro # G0171221


product price: $28.59
/ea
Sold in multiples of 10 for $285.90

Key Features

Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
6
Insert Size
106
Grade
HC2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5362645
Zoro #
G0171221
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
106
Insert Thickness
0.388"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
6
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Positive
For Use With
Mfr. No. VRAON 20-6F, VRAON 24-6F
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Cutting Direction
Neutral
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
RCGX106P4815 HC2
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw Clamp
Primary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
H, K
Material
Ceramic

Description

Turning Insert, Inscribed Circle 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.