Zoro Homepage

Turning Insert, Round, 8, RCGX, Ceramic

  • Mfr # 5521703

  • Zoro # G0171118


product price: $42.69
/ea
Sold in multiples of 10 for $426.90

Key Features

Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
8
Insert Size
108
Grade
HC2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5521703
Zoro #
G0171118
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
108
Insert Thickness
0.461"

Details

Item
Turning Insert
Insert Shape
Round
Insert Style
RCGX
Inscribed Circle
8
Grade
HC2
Insert Material
Ceramic
Insert Application
Finishing
Rake
Positive
For Use With
Mfr. No. VRAON 20-8F, VRAON 24-8F
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
RCXG108P8015 HC2
No. of Edges
2
Steel (P) Compatibility
No
Mounting Style
Screw Clamp
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
H, K
Primary Material Application
Cast Iron, Hardened Steel
Material
Ceramic

Description

Turning Insert, Inscribed Circle 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.