Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Turning Insert, Diamond, 1/2 in, CNGX, Ceramic (Discontinued)

  • Mfr # 5671524
  • Zoro # G0171136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5671524
Zoro #
G0171136
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
452
Insert Thickness
3.75"
Nose Radius
0.031"

Details

Item
Turning Insert
Insert Shape
Diamond
Insert Style
CNGX
Inscribed Circle
1/2 in
Grade
SX6
Workpiece Compatibility
Cast Iron (K)
Insert Material
Ceramic
Insert Application
Finishing
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ISO Number
CNGX 120708 T02020
For Use With
Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, CCLNR/L 164 CX, CCLNR/L 204 CX, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Rake
Negative
Mounting Style
Screw Clamp
ANSI Number
CNGX452T0820DP5 SX6
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Material
Ceramic
Application
Finishing
Style
CNGX

Description

Turning Insert, Inscribed Circle 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.