Shop NTN
See all product information
Create Account
2307, SelfAligning Ball Bearing 35 Mm Id X 80 Mm Od X 31 Mm W Cylindrical Bore Open
- Mfr # 2307
- Zoro # G007379076
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
Up to 120 Degrees C
Outer Ring Width
31 mm
Dynamic Radial Load Capacity
40000 N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2307
- Zoro #
- G007379076
- UPC #
- -
- Country of Origin
- Japan
- Item
- Radial Ball Bearing
- Temp. Range
- Up to 120 Degrees C
- Dynamic Radial Load Capacity
- 40000 N
Dimensions
- Outer Ring Width
- 31 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.