Shop NTN
See all product information
Create Account
2904, Angular Thrust Bearing Single Row 22 Mm Id X 42 Mm Od X 14 Mm W Steel Cage
- Mfr # 2904
- Zoro # G207377209
product price:Â
$
32.15
/ea
Key Features
Bore Dia.
20.193 mm
Outside Dia.
37 mm
Width
12
Dynamic Load Capacity (N)
14.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
Details
- MFR #
- 2904
- Zoro #
- G207377209
- UPC #
- -
- Country of Origin
- Japan
- Dynamic Load Capacity (N)
- 14.9
Dimensions
- Bore Dia.
- 20.193 mm
- Outside Dia.
- 37 mm
- Width
- 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.